Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 1/2" Size, 6" L
Mfr # TI4159IM
Zoro # G8095930
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/2 in
- Drilling Depth 5"
- Drill Bit Finish TiN
Product Information
- Brand Bosch
- MFR # TI4159IM
- Zoro # G8095930
- UPC # 000346475807
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Drilling Depth | 5" |
Size | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 6 in |
Flute Length | 5 in |
Maximum Drilling Depth | 5 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 10xD |
Description
Hex Shank Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-4-6 Precision Matched Pair Blocks Set (3402-0510)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3806)
- J.W. WINCO DIN508-18-M16-10 T-Slot Nut Steel (A80069)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (TI4137IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL4147IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 1/8 (C89680)
- Bosch Twist Drill Bits