Shop All Wood Drilling Bits
Bosch
Hybrid Drill, 3/4in, HSS
Mfr # NKSC12
Zoro # G9352215
original price:
$12.85
9% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 1/2 in
- Shank Size 5/16 in
- Shank Type - Machining Hex
- Material - Machining High Speed Steel
Product Information
- Brand Bosch
- MFR # NKSC12
- Zoro # G9352215
- UPC # 000346488678
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 1/2 in |
Shank Size | 5/16 in |
Flute Length | 4 in |
Drill Bit Size | 3/4 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank Type - Machining | Hex |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Item | Hybrid Drill Bit |
Decimal Equivalent | 0.7 |
Drill Bit Point Type | Conventional |
Sub Brand | Daredevil(R) |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Drill |
Primary Material Application | Wood |
Description
Daredevil(R), Hybrid Drill Bit, 3/4 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8330)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (VG441-3750-BN)
- KRAFT TOOL Replacement Threaded Handle Bracket (GG224-04)
- DIABLO 1-1/2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1360)
- BOSCH Wood Drilling Bit, HSS, 1" Bit Size (NKSC16)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BOSCH Extension, 12 In (DSBE1012)
- MILWAUKEE TOOL Bit Extension 5-1/2" (48-28-4001)
- Bosch Drill Bits