Shop All Sander Accessories
This Product is Discontinued
Bosch
Hose Adapter, 35mm to 1-1/4 Ft (Discontinued)
Mfr # VAC003
Zoro # G5086715
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have ports for 1-1/4" hoses.
- Dia. 35mm-1-1/4"
- Attachment Dia. 1-1/4"
Product Information
- Brand Bosch
- MFR # VAC003
- Zoro # G5086715
- UPC # 000346336399
- Country of Origin Taiwan, Province of China
- Category Sander Accessories
Dimensions
Dia. | 35mm-1-1/4" |
Attachment Dia. | 1-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Adapter |
Material | Plastic |
Works With | Bosch 3991A Vacuum - Connects 35mm hoses to tools that have ports for 1-1/4" hoses. |
For Use With | 35mm Hoses |
Fits Vacuum Models | 3991A |
Fits Vacuum Brand | Bosch |
For Vacuum Type | Shop Vacuum |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models 3991A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.