Shop All Sander Accessories
This Product is Discontinued
Bosch
Hose Adapter, 2-1/2 In to 35mm (Discontinued)
Mfr # VAC020
Zoro # G5086733
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Works With Connects 2-1/2" hoses to tools that have ports for 35mm hoses.
- Length 6"
- Attachment Dia. 2-1/2"
Product Information
- Brand Bosch
- MFR # VAC020
- Zoro # G5086733
- UPC # 000346345889
- Country of Origin Germany
- Category Sander Accessories
Dimensions
Length | 6" |
Attachment Dia. | 2-1/2" |
Dia. | 2-1/2" to 35mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Adapter |
Material | Plastic |
Works With | Connects 2-1/2" hoses to tools that have ports for 35mm hoses. |
For Use With | 2-1/2" Hose End to 1-3/8" Tool End |
For Use With Mfr. Model Number | RA1170, RA1172, RA1173, 2608190038, 2608190039, 1773AK, 1775E, 1605510215, 3365, 1594, 53514, 53518, CSDCHUTE, PL1682, PL1632, PL2632, PLH181 |
Fits Vacuum Models | 1594, 1605510215, 1773AK, 1775E, 2608190038, 2608190039, 3365, 53514, 53518, CSDCHUTE, PL1632, PL1682, PL2632, PLH181, RA1170, RA1172, RA1173 |
Fits Vacuum Brand | Bosch |
For Vacuum Type | Shop Vacuum |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models 1594, 1605510215, 1773AK, 1775E, 2608190038, 2608190039, 3365, 53514, 53518, CSDCHUTE, PL1632, PL1682, PL2632, PLH181, RA1170, RA1172, RA1173
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.