Shop All Dust Collector Accessories
Bosch
Hose, 15 In.
Mfr # VAC005
Zoro # G5235237
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Rubber Nozzle Tool end Sized for Friction Fit with the Hose Ports on Most Bosch Tools and Attachments Designed for Dust Extraction
- Material Plastic
- Length 16 25/64 in
- Attachment Dia. 15 in
Product Information
- Brand Bosch
- MFR # VAC005
- Zoro # G5235237
- UPC # 000346334241
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Length | 16 25/64 in |
Attachment Dia. | 15 in |
Hose Dia. | 1 3/8 in |
Hose Length | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Hose |
For Use With | Rubber Nozzle Tool end Sized for Friction Fit with the Hose Ports on Most Bosch Tools and Attachments Designed for Dust Extraction |
Material | Plastic |
Fits Vacuum Models | 11221DVS, 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278VS, 1294VS, 1370EVS, 1594, 1605510215, 1618190006, 1618190009, 1773AK, 1775E, 18DC-5E, 18DC-6E, 18SG-5E, 18SG-7, 18SG-7E, 19DC-7, 19DC-9, 2608190038, 2608190039, 3365, 3931-Series, 53514, 53518, CM10GD, CM12GD, CM8S, CSDCHUTE, FS2000, GA50DC, GA50UC, GAS20-17A, GAS20-17AH, GCM12SD, GDE18V-16, GSS20-40, HDC100, HDC200, HDC250, HDC300, HDC400, JA1005, JA1007, JA1009, JA1012, OS50VC, OSC002, OSC003, OSC005, PL1632, PL1682, PL2632, PLH181, PR007, PR012, RA1054, RA1170, RA1172AT, RA1173AT, RA1175, RA1176AT, RA1177AT, ROS10, ROS20VS, ROS65VC, RS006, TG502, V AC011, V AC015, V AC016, V AC017, V AC018, VAC003, VAC004, VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, VX110, VX130 |
Color | Gray |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Fits Vacuum Brand | Bosch |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Ripping Chisel, 0.401 In., 6 In. L (4MHE1)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- BOSCH Hose Adaptor, Power Tool (VX120)
- BOSCH Dust Extraction Hood, Plunge Base (PR012)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- BOSCH Dust Extractor Extension Tube, Chrome (VX110)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- Bosch Dust Collector Accessories