Shop All Hole Saws
Bosch
Hole Saws, 3 3/4" dia., Shank Size 1/4
Mfr # HBT375
Zoro # G908229579
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Shank Size 1/4 in
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Shank Size | 1/4 in |
Saw Dia. | 3 3/4 in |
Pilot Drill Size | 3 3/4 in dia. x 1 1/8 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | Hole Saws |
Primary Material Application | Drywall; Metal; Plastic; Wood |
Replacement Arbor | Mfr. No. HBT375 |
Number of Teeth (Hole Cutters Only) | 5 Teeth Per Inch |
Description
Hole Saws, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 3/4 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT375, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 3 3/4 in dia. x 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH Hole Saws, 1 11/16" dia., Shank Size 1/4 (HBT169)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- Bosch Hole Saws