Bosch

Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 2,000 W Watt, Pistol Handle (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Heat Guns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Power Source Electric
  • Voltage 220V AC
  • ESD Safe No
  • Temp. Settings Variable
See all product information

Product Information

  • Brand Bosch
  • MFR # GHG 600 CE
  • Zoro # G4877719
  • UPC #
    03165140023832
  • Country of Origin Germany
  • Category Heat Guns

Dimensions

Overall Height 340 mm
Overall Length 105 mm

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Voltage 220V AC, Temperature Settings Variable, Maximum Temperature 1,112 Degrees F, Minimum Temperature 212 Degrees F, Temperature Range 212 Degrees to 1,112 Degrees F, LCD Display No, Current 1 A, Kit Contents (1) Bare Tool, Tool Brand Bosch, Air Volume 350 lpm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products