Shop All Heat Guns
Bosch
Heat Gun, Cordless Powered, 18V
Mfr # GHG18V-50N
Zoro # G408273768
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Voltage 18V DC
- Temperature Range 572 Degrees to 932 Degrees F
- Air Volume 175 cfm
Product Information
Dimensions
Overall Height | 8 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 3 in |
Description
Heat Gun, Voltage 18V DC, Maximum Temperature 932 Degrees F, Minimum Temperature 572 Degrees F, Temperature Range 572 Degrees to 932 Degrees F, Air Volume 175 cfm, Temperature Settings Variable, LCD Display No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Model No. Not Applicable, Battery Series ProCORE18V, Charger Model Number Not Applicable, Charger Included No, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Razor Blades, 100 Pack (25181)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120V, Pistol Handle (PH-1400A)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- STEINEL AMERICA. Steinel 3/8in 9mm Reduction Nozzle (110050176)
- DEWALT Heat Gun, 20V, w/Drain Snake (DCE530B/DCD200B)
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- ECLIPSE TOOLS Digital Heat Gun, LCD Display (902-458)
- Bosch Heat Guns and Kits