Shop All Closed Circuit TV System Accessories
Bosch
HDD Extension Unit, Metal, 4TB
Mfr # DVR-XS400-A
Zoro # G2447411
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Overall Height 1 in
- For Use With Digital Video Recorder
- Size 4TB
Product Information
- Brand Bosch
- MFR # DVR-XS400-A
- Zoro # G2447411
- UPC # 800549770446
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Size | 4TB |
Overall Width | 4 in |
Overall Depth | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | HDD Extension Unit |
Material | Metal |
For Use With | Digital Video Recorder |
Includes | HDD |
Standards | CE |
Product Type | HDD Expansion |
Compatible Surveillance Equipment | Digital Video Recorders |
Internal Memory Capacity | 4 TB |
Description
HDD Extension Unit, Product Type HDD Expansion, Compatible Surveillance Equipment Digital Video Recorders, Includes HDD, Internal Memory Capacity 4 TB, Material Metal, Overall Depth 5 3/4 in, Overall Height 1 in, Overall Width 4 in, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- BOSCH HDD Extension Unit, Metal, 3TB (DVR-XS300-A)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- VIVOTEK Wall Mount Bracket for Indoor Speed Dome: SD9161-H (AM-21C)
- Bosch Closed Circuit TV Systems & Accessories