Shop All Hook & Loop Sanding Discs
Bosch
Hard Multi-Hole Sanding Pad, Rubber, 5
Mfr # RSM5046
Zoro # G208661444
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grade Hard
- Abrasive Material Rubber
- Density Hard
- Backing Material Fiber
Product Information
- Brand Bosch
- MFR # RSM5046
- Zoro # G208661444
- UPC # 000346643817
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Overall Width | 5 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | Hard |
Abrasive Material | Rubber |
Density | Hard |
Backing Material | Fiber |
Resistance Properties | Dust |
Item | Hard Multi-Hole Sanding Pad |
Color | Black |
Number of Vacuum Holes | Multi-Hole |
Compatible with Manufacturer Model Number | GET65-5 |
Abrasive Mount Type | Hook and Loop |
Product Type | Disc Backup Pad |
Device Material | Rubber |
Connector Type | Hook-and-Loop |
Backup Pad Shape | Round |
Overall Thickness | 7/8 in |
Maximum Operating Speed | 12,000 RPM |
Compatible Manufacturer Part Number | GET65-5 |
Compatible Manufacturer Model Number | GET65-5 |
For Use with Mfr. Model Number | GET65-5 |
For Use With Mfr. Model Number | GET65-5 |
Description
Hard Multi-Hole Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 7/8 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number GET65-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Sanding Sponge, M/FPK24 (00051144090938)
- 3M Sanding Sponge 100Grit (06965)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LARGE SAND BLAST CABINET W VACUUM (ATEHTSBC990)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- BOSCH 5InHardHook-&-LoopBackingPadfor (RS035)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 5In Sanding Disc 8-Hole Red 80 Grit, PK5 (SR5R080)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- Bosch Hook & Loop Sanding Discs