Shop All Hand Grinder Accessories
Bosch
Hand Grinder, Surface, Dust Guard, 7 In
Mfr # 18SG-7
Zoro # G7468027
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Larger Grinder
- Number of Pieces 2
- Includes Removable Nose Piece, Replaceable Brush Ring
- Features Tool Free
Product Information
- Brand Bosch
- MFR # 18SG-7
- Zoro # G7468027
- UPC # 000346378245
- Country of Origin United States
- Category Hand Grinder Accessories
Dimensions
Size | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Grinder Dust Guard |
For Use With | Larger Grinder |
Number of Pieces | 2 |
Includes | Removable Nose Piece, Replaceable Brush Ring |
Features | Tool Free |
Application | Dust Extractor |
Compatible with Manufacturer Part Number | 1772-6, 1853-5, 1853-6, 1873-6, 1873-8, 1873-8D, 1893-6, 1893-6D, 1894-6, 1894-6D, 1974-8, 1974-8D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC008, VAC020, VAC024, VH1035, VH1635, VH1635A |
Description
Hand Grinder Dust Guard, For Use With Larger Grinder, Number of Pieces 2, Compatible with Manufacturer Part Number 1772-6, 1853-5, 1853-6, 1873-6, 1873-8, 1873-8D, 1893-6, 1893-6D, 1894-6, 1894-6D, 1974-8, 1974-8D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC008, VAC020, VAC024, VH1035, VH1635, VH1635A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18SG-5E)
- WALTER SURFACE TECHNOLOGIES Clamp Nut-6161/50/6260 (30B005)
- MILWAUKEE TOOL 9" Wheel Guard Kit (49-12-0345)
- MILWAUKEE TOOL 18" Hose Adapter (49-40-6190)
- MILWAUKEE TOOL 4"-5" Universal Surface Grinding Dust Shroud (49-40-6100)
- MILWAUKEE TOOL Flange Nut (49-05-0051)
- Bosch Hand Grinder Accessories