Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Bull Point, 3/4 Hex, 12 In L
Mfr # HS1515
Zoro # G0863274
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For Starting Holes in Concrete
- Overall Length (In.) 12 in
Product Information
- Brand Bosch
- MFR # HS1515
- Zoro # G0863274
- UPC # 000346245622
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Overall Length | 12 in |
Shank Diameter | 3/4 in |
Head Width | 1/4 in |
Shank Hex Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For Starting Holes in Concrete |
Impact Rated | No |
Type | Bull Point |
Measurement System | Fractional Inch |
Chisel Type | Pointed Spade |
Material - Machining | Steel |
Shank Type - Machining | Hex |
Primary Material Application | Concrete; Masonry |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Chisel Collar Shape | Point |
Cutting Direction | Right Hand |
Cutting Application | Holemaking |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 12 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- GRAY TOOLS Combination Wrench 46mm, 12 Point, Black Oxide Finish (MC46B)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- BOSCH Extension SDS Plus, 4 In (T3923SC)
- BOSCH Hammer Bit, SDS Max, Scaling Chisel (HS1903)
- BOSCH Adapter, Spline, SDS Max (HA1031)
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- Bosch Rotary Hammer Accessories