Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 9/16in, Carbide Head
Mfr # HCFC5015
Zoro # G9083004
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 9/16 in
- Decimal Equivalent 0.5625
- Drilling Length 8 in
Product Information
- Brand Bosch
- MFR # HCFC5015
- Zoro # G9083004
- UPC # 000346626919
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 9/16 in |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 9/16 in |
Shank Diameter | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Head |
Measurement System | Fractional Inch |
Sub Brand | Speed Xtreme(TM) |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide Head, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 9/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- ERGODYNE Short Black Polyester Wrench Roll Up (5873S)
- DRILL AMERICA 3/4"-82 HSS Single Flute Countersink (DEWSFC3/4-82)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (HCFC2081)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus (HC2129)
- BOSCH Hammer Drill Bit, 29" L, 3/4" Shank Size (HCFC5034)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- BOSCH 516 SDS Roto Hamm Bit (HCFC2054)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- Bosch Drill Bits