Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 5/8in, Carbide
Mfr # HC5021
Zoro # G706602857
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.625
Product Information
- Brand Bosch
- MFR # HC5021
- Zoro # G706602857
- UPC # 000346208085
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Shank Diameter | 45/64 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Material - Machining | Carbide |
Sub Brand | Speed-X |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | No |
Description
Rotary Hammer Drill, SDS Max, 5/8 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE CRIMPER 1/4" 3/8" 1/2" DIA (LMA5)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (HCFC2103)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus, 25PK (HCFC2051B25)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- BOSCH Hammer Masonry Drill, 1.5in, Carbide (HC5091)
- RELTON Multiple Cutter Hammer Bit 1-3/8" X 36" Pyramid Point - Spline (P202-22-42)
- Bosch Hammer Drill Bits