Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/8in, Carbide Tip
Mfr # HCBG13T
Zoro # G006602878
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.375
Product Information
- Brand Bosch
- MFR # HCBG13T
- Zoro # G006602878
- UPC # 000346313536
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 5/16 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Description
Round Hammer Drill, Hex, 3/8 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33299)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- BOSCH Hammer Drill Bit (MP01)
- BOSCH Hammer Drill Bit (HC4C2067)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- Bosch Hammer Drill Bits