Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/4in, Carbide
Mfr # HC5031
Zoro # G106602808
original price:
$47.79
5% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.75
- Drilling Length 16 in
Product Information
- Brand Bosch
- MFR # HC5031
- Zoro # G106602808
- UPC # 000346208139
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
For Tool Type | Rotary Hammer |
Sub Brand | Speed-X |
For Use With | Rotary Hammer |
Percussion Rated | No |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Impact Rated | No |
Number of Cutter Heads | 4 |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Max, 3/4 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- CENTURY DRILL & TOOL Drywall Screwdriving Bit Phillips #2R Insert 1 Impact Pro 250Pcs (71100)
- SWANSON TOOL 18" Professional Box Beam Level with Gelshock End Caps (SVB180)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH Hammer Drill Bit (MP01)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- Bosch Hammer Drill Bits