Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 3/16in, Carbide
Mfr # HC2010
Zoro # G106602846
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 2 in
Product Information
- Brand Bosch
- MFR # HC2010
- Zoro # G106602846
- UPC # 000346279696
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 25/64 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With - Drills | Rotary Hammer |
Percussion Rated | No |
For Tool Type | Rotary Hammer |
Sub Brand | Bulldog |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide |
Number of Cutter Heads | 2 |
Impact Rated | No |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide, 4 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- NORSEMAN BY VIKING DRILL AND TOOL 3 Piece 5/16 in., 9/16 in., and 13/16" Step Reamer Set (99980)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus Hex Drive (HC2341)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- BOSCH Hammer Drill Bit, 1/2in, 12in Length (HC4C2084)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- Bosch Drill Bits