Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1.5in, Carbide
Mfr # HC5091
Zoro # G307196861
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.5
- Drilling Length 16 in
Product Information
- Brand Bosch
- MFR # HC5091
- Zoro # G307196861
- UPC # 000346208528
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Sub Brand | Speed-X |
Impact Rated | No |
Material - Machining | Carbide |
Percussion Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Use With | Rotary Hammer |
Number of Cutter Heads | 4 |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Drill, SDS Max, 1 1/2 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- BOSCH SDS Plus (R) Point Chisel, OAL 10" (HS1472)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- Bosch Hammer Drill Bits