Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 1/4in, Carbide Tip
Mfr # HCBG06T
Zoro # G106876544
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # HCBG06T
- Zoro # G106876544
- UPC # 000346313468
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 10PK (HCBG0610T)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- Bosch Drill Bits