Shop All Power Drill Parts
Bosch
Hammer Drill Dust Extractor Attachment
Mfr # HDC200
Zoro # G8626073
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Dust collection attachment
- Shank Size 5/8" to 1-3/8"
- For Use With 1-3/8 in Vacuum Hoses
- Length 8"
Product Information
- Brand Bosch
- MFR # HDC200
- Zoro # G8626073
- UPC # 000346461299
- Country of Origin Germany
- Category Power Drill Parts
Dimensions
Shank Size | 5/8" to 1-3/8" |
Length | 8" |
Overall Length | 8 in |
Compatible Hose Diameters | 1 1/4 in, 1 3/8 in, 2 in |
Maximum Application Diameter | 2 1/2 in |
Overall Width | 6 in |
Overall Depth | 3 in |
Description
Dust Extraction Surface Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location Work Surface, Compatible Chuck Style SDS-Max, SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, 1 3/8 in, 2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 2 1/2 in, Solid Bit Optimal Drilling Range in Concrete Up to 2 1/2 in, Product Type Dust Extraction Surface Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round (10504)
- STANLEY Stanley 89-818 3/8" Drive Pear Head Quick-Release„¢ Ratchet (89-818)
- MAKITA DRILL 3/8" VSR DRILL 4.9-AMP (MP6408)
- BON TOOL Bon 12-433 Rebar Bender, 3 Pin One Side 1 Pin Other (12-433)
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- BOSCH Brush Set (1617014138)
- BOSCH Switch (1617200101)
- BOSCH Switch (1617200066)
- BOSCH Oil (1615430019)
- BOSCH Auxiliary Handle (1617000459)
- CHAMPION CUTTING TOOL CHAMPION BRASS GUIDES (RB312)
- Bosch Power Drill Parts