Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit Set
Mfr # LBHXS7U
Zoro # G801209746
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.1, 0.2, 0.3
- Overall Length 6 in
- Drill Bit Sizes Included 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in
- Number of Cutter Heads 2
Product Information
- Brand Bosch
- MFR # LBHXS7U
- Zoro # G801209746
- UPC # 000346630671
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Largest Drill Bit Size | 3/8 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit Set |
Decimal Equivalent | 0.1, 0.2, 0.3 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Primary Material Application | Masonry |
Finish - Machining | Uncoated |
Material - Machining | Carbide Tipped |
Number of Drill Bits | 7 |
Measurement System | Fractional Inch |
Description
Hammer Drill Bit Set, Hex, 7 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 3 1/2 in, 6 in, Uncoated, Shank Hex Size 1/4 in, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTOOL General Accessories, Screw Clamps, PK2 (489570)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- WILLIAMS Williams Pist Feeler Gauge Set (GS-4)
- CRESCENT NICHOLSON Files and Rasps (38010)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 21"L, Spline (HC4041)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 12"L, SDS Plus (HC2094)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH Hammer Drill Bit (LBHX006)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- Bosch Drill Bits