Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, PK5
Mfr # LBHX0025
Zoro # G301288890
product price: $19.59
/pk 5, $3.92/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.1562
- Overall Length 6 in
- Maximum Drilling Depth 3 in
- Drill Bit Size 5/32 in
Product Information
- Brand Bosch
- MFR # LBHX0025
- Zoro # G301288890
- UPC # 000346630589
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 5/32 in |
Shank Diameter | 5/32 in |
Shank Hex Size | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.1562 |
Impact Rated | Yes |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Finish - Machining | Carbide |
Description
Hammer Drill Bit, Straight, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 5/32 in, Carbide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA 3/4"-10 Carbon Steel Left Hand Hex Die (DWTHX3410LH)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1151)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- Bosch Drill Bits