Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # LBHX006
Zoro # G901288900
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.3125
- Overall Length 6 in
- Maximum Drilling Depth 4 in
- Drill Bit Size 5/16 in
Product Information
- Brand Bosch
- MFR # LBHX006
- Zoro # G901288900
- UPC # 000346630633
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/16 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.3125 |
Impact Rated | Yes |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Carbide |
Shank Type - Machining | Straight |
Description
Hammer Drill Bit, Straight, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-114)
- CAMPBELL HAUSFELD Air Ratchet, Shock Absorption, 3/8" (XT051000)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- TEKTON 1/2 in. Drive 21 pcs, Chrome (WCF92601)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- BOSCH -Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HC2074)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- Bosch Drill Bits