Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit
Mfr # HC4C2124
Zoro # G401288899
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.75
- Overall Length 12 in
- Maximum Drilling Depth 10 in
- Impact Rated No
Product Information
- Brand Bosch
- MFR # HC4C2124
- Zoro # G401288899
- UPC # 000346633009
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.75 |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Sub Brand | Bulldog(TM) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Description
Hammer Drill Bit, SDS Plus, 3/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- SEYMOUR MIDWEST Seymour Midwest RR-XM Humane Hog Ringer (6446355)
- MAG-MATE Telescoping Glass Inspection Mirror with (IMG238L)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700508)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- BOSCH Hammer Drill Bit (HC4C2102)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- Bosch Drill Bits