Shop All Hammer Drill Bits
Bosch
Hammer Drill Bit, 21" L, 1" Shank Size
Mfr # HCFC5051
Zoro # G7657531
product price: $74.97
/ea
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 1 in
- Decimal Equivalent 1
- Drilling Length 16 in
Product Information
- Brand Bosch
- MFR # HCFC5051
- Zoro # G7657531
- UPC # 000346627091
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 1 in |
Shank Diameter | 1 in |
Details
Description
Rotary Hammer Drill, SDS Max, 1 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- DIABLO 2" #25 Torx Drive Bits (100-Pack) (DT252P100)
- GREY PNEUMATIC 3/8 Drive X 19Mm Standard Duo-Socket - 6 Point (81019M)
- WRIGHT TOOL MINI PICKS (WR9UPSP4)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 3/4x22 In (48-20-4340)
- Bosch Hammer Drill Bits