Shop All Core Drill Bits
This Product is Discontinued
Bosch
Hammer Core Bit, 5in., SDS Max (Discontinued)
Mfr # HC8570
Zoro # G7540836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 5 in
- Drilling Depth 7 in
- Overall Length 12 in
Product Information
- Brand Bosch
- MFR # HC8570
- Zoro # G7540836
- UPC # 000346429879
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 7 in |
Overall Length | 12 in |
Thread Size | SDS Max |
Drilling Length (In.) | 7 |
Size (In.) | 5 |
Maximum Drilling Depth | 7 in |
Shank Diameter | 5 in |
Core Diameter | 5 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 5 in, Maximum Drilling Depth 7 in, 12 in Overall Length, 5 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.