Shop All Sander Grinders & Accessories
Bosch
Grinder Cutting Guard, Steel, 4-1/2 in.
Mfr # 19CG-7
Zoro # G6083165
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD
- Material Steel
- Number of Pieces 1
- Compatible with Manufacturer Part Number 1800, 1810PS, 1810PSD
Product Information
- Brand Bosch
- MFR # 19CG-7
- Zoro # G6083165
- UPC # 000346396133
- Country of Origin Germany
- Category Sander Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 4 1/2 in |
Size | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Guard |
For Use With | Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD |
Material | Steel |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1800, 1810PS, 1810PSD |
Application | Multi-Purpose Cutting |
Compatible with Series | 1800-Series |
Description
Grinder Guard, For Maximum Wheel Diameter 4 1/2 in, For Use With Mfr. No. 1800, Mfr. No. 1810PS, Mfr. No. 1810PSD, Compatible with Manufacturer Part Number 1800, 1810PS, 1810PSD, Compatible with Series 1800-Series, Application Multi-Purpose Cutting, Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- BOSCH Angle Grinder, 7", 15 A, 6500 RPM, 120VAC (1772-6)
- BOSCH 5" 12.5 Amp Concrete Surfacing Grinder (CSG15)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- Bosch Sander Grinders & Accessories