Shop All 3D Printer Materials
Bosch
Glue Stick, 0.80mm Dia., Plastic, White
Mfr # GS45-01
Zoro # G3369322
product price: $9.39
/pk 3, $3.13/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.80mm
- Material Plastic
- Color White
- For Use With Glue Guns
Product Information
- Brand Bosch
- MFR # GS45-01
- Zoro # G3369322
- UPC # 850034113135
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 0.80mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Glue Stick |
Material | Plastic |
Color | White |
For Use With | Glue Guns |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Product Type | Glue Stick |
Description
3D Printer Glue Stick, Diameter 0.80mm, Material Plastic, Color White, Printed Parts Temp. Range -22 Degrees to 150 Degrees F, For Use With Glue Guns, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20951)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- BETTER PACKAGES Replacement Brush Set, For BP500 (E107x)
- NINJATEK Cheetah Grass 1.75Mm .5Kg (3DCH0617505)
- NINJATEK Cheetah Midnight 3Mm 2Kg (3DCH0129020)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- DREMEL 3D Printing Filament (PLA-PUR-01)
- MONOPRICE Filament, ABS, Gray (11776)
- Bosch 3D Printer Materials