Shop All Measuring Wheels
Bosch
GLM 50 C Bluetooth Laser Measure 165'
Mfr # GLM 50 C
Zoro # G202580840
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GLM 50 C
- Zoro # G202580840
- UPC # 346423471
- Country of Origin Germany
- Category Measuring Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
MEASURE SMART WITH THE BOSCH GLM 50 LASER MEASURE. IT IS THE MOST COMPLETE LASER MEASURER IN ITS CLASS WITH PRECISION LASER MEASURING TECHNOLOGY THAT MEASURES UP TO 165 FT. THANKS TO ITS .5 SECOND MEASURING TIME, USERS CAN GET MEASUREMENTS QUICKLY IN ANY OF THE TOOLS FIVE MEASURING MODES. ONE OF THE GLM 50'S FEATURES IS THE ABILITY TO CALCULATE INACCESSIBLE DISTANCES THAT CANNOT BE MEASURED DIRECTLY (DUE TO OBSTRUCTION OR LACK OF REFLECTING SURFACE) USING PYTHAGOREAN THEOREM (A2+B2=C2). IT OFFERS THREE MEASURING REFERENCE POINTS, FRONT, BACK OR CENTER FOR USE WITH OPTIONAL TRIPOD. AT ONLY 5 OZ. THE GLM 50 ALLOWS FOR PLACEMENT IN A TOOL BELT OR POCKET FOR EASY ACCESSIBILITY WHILE ON THE JOB. FEATURES:
- MEASURES DISTANCE UP TO 165 FT. WITH UP TO 1/16 IN. ACCURACY FIVE MEASUREMENT MODES - LENGTH, AREA, VOLUME, CONTINUOUS MEASUREMENT AND INDIRECT LENGTH FOR MAXIMUM VERSATILITY AUTOMATIC BACK-LIT DISPLAY - FOR EASY AND CONVENIENT VIEWING THREE MEASURING REFERENCE POINTS - FRONT, BACK, OR CENTER FOR USE WITH OPTIONAL TRIPOD INCLUDES:
- (1) FABRIC CARRY CASE (2) AA BATTERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT (411896)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6135)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver (2606-20)
- ST LOUIS PNEUMATIC Lighted High Speed Drill (SLP-84228L)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH Laser Square (GTL2)
- KOMELON Measuring Wheel, Compact, 4In (00-ML1212)
- Bosch Measuring and Layout Tools