Shop All Drill Bit Sets
Bosch
Glass and Tile Drill Bit Set, For Drill
Mfr # GT3000+HCBG500T
Zoro # G7650732
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Drill
- Battery Included / Bare Tool Bare Tool
- Includes 1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 in Diameter Bits, Carrying Case
- Category Type Attachment
Product Information
- Brand Bosch
- MFR # GT3000+HCBG500T
- Zoro # G7650732
- UPC # 000346372359
- Country of Origin China
- Category Drill Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Glass and Tile Drill Bit Set |
For Use With | Drill |
Battery Included / Bare Tool | Bare Tool |
Includes | 1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 in Diameter Bits, Carrying Case |
Category Type | Attachment |
Description
Glass and Tile Drill Bit Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- HYDE Utility Knife Utility, 7 in L (42083)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- Bosch Drill Bit Sets