Shop All Glass & Ceramic Drill Bits
Bosch
Glass and Tile Bit, 1/8 In. Dia, 2 In. L
Mfr # GT100
Zoro # G2588853
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 1/8 in
- Shank Shape 3-Flat
Product Information
- Brand Bosch
- MFR # GT100
- Zoro # G2588853
- UPC # 662404377210
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length (In.) | 2" |
Fractional Size (In.) | 1/8" |
Shank Dia. (In.) | 1/8" |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Diameter | 1/8 in |
Description
Glass and Tile Drill Bit, 1/8 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/8 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS #2 PH Power Drivers 6" Bit, Pk 2 (PH262)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27445)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- BOSCH Glass and Tile Bit, 5/8 In, 4 In L (GT700)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- Bosch Glass & Ceramic Drill Bits