Shop All Glass & Ceramic Drill Bits
Bosch
Glass and Tile Bit, 1 In, 4 In L
Mfr # GT1000
Zoro # G3369633
original price:
$24.49
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 1 in
- Shank Shape 3-Flat
Product Information
- Brand Bosch
- MFR # GT1000
- Zoro # G3369633
- UPC # 662404383440
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1 in |
Shank Dia. | 3/8 in |
Fractional Size (In.) | 1' |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. (In.) | 3/8" |
Overall Length (In.) | 4" |
Maximum Drilling Depth | 2 1/2 in |
Shank Diameter | 3/8 in |
Description
Glass and Tile Drill Bit, 1 in, Carbide Tipped, Straight with Three Flats, Maximum Drilling Depth 2 1/2 in, Shank Diameter 3/8 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- STARRETT Stainless Carpenters Try Square, 8" (K53-8-N)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH 516 GlassTile Bit (GT400)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- Bosch Glass & Ceramic Drill Bits