Shop All Distance Meters
Bosch
GCL 2-160 S 1.5V Cross-Line Laser w/Pts
Mfr # GCL 2-160
Zoro # G602701883
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GCL 2-160
- Zoro # G602701883
- UPC # 346479775
- Country of Origin Germany
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
THE BOSCH GCL 2-160 SELF-LEVELING CROSS-LINE LASER WITH PLUMB POINTS DELIVERS ALL-IN-ONE VERSATILITY, WITH HIGHLY VISIBLE LINES AND POINTS THAT CAN BE TURNED ON INDEPENDENTLY OR TOGETHER FOR HORIZONTAL LEVEL, VERTICAL LEVEL AND PLUMB TRANSFER APPLICATIONS. THIS LASER HAS A VISIBLE RANGE OF 65 FT. THE RECEIVER MODE ALLOWS IT TO WORK WITH AN OPTIONAL BOSCH LINE LASER RECEIVER (LR 6 OR LR 7) FOR A WORKING RANGE OF UP TO 165 FT. IT FEATURES VISIMAX¿ TECHNOLOGY, WHICH MONITORS POWER CONSUMPTION TO MAXIMIZE LINE VISIBILITY AND EXTEND BATTERY LIFE. THE SMART PENDULUM SYSTEM SELF-LEVELS WITH AN ACCURACY OF UP TO ±4°, AND IT INDICATES OUT-OF-LEVEL CONDITION. THE MANUAL MODE LOCKS LINES FOR USE AT ANY ANGLE BY JUST SWITCHING THE TOOL ON IN LOCKED MODE. ROBUST OVER-MOLDED CONSTRUCTION ¿ IP54 ENSURES SPLASH WATER/DUST PROTECTION FOR YEARS OF DEPENDABLE OPERATION. IT COMES WITH THE RM 1 MAGNETIC ROTATING MOUNT THAT ROTATES 360° AND INCLUDES A CEILING GRID CLIP FOR USE IN CEILING-GRID APPLICATIONS. THE KIT INCLUDES A HARD CARRYING CASE FOR EASY STORAGE AND TRANSPORT. FEATURES:
- ALL-IN-ONE FUNCTIONALITY ¿ HIGHLY VISIBLE LINES AND POINTS FOR HORIZONTAL LEVELING, VERTICAL ALIGNMENT AND PLUMB POINT TRANSFER APPLICATIONS BRIGHT LASER LINES ¿ HAS A VISIBLE RANGE OF 65 FT. WITH AN ACCURACY OF 1/8 IN. AT 33 FT. RECEIVER MODE ¿ FOR USE WITH OPTIONAL LINE LASER RECEIVER (LR 6 OR LR 7) FOR A WORKING RANGE OF UP TO 165 FT. AND/OR IN BRIGHT LIGHTING SMART PENDULUM SYSTEM ¿ SELF LEVELS AND INDICATES OUT-OF-LEVEL CONDITION UP TO ±4° RM 1 MAGNETIC ROTATING MOUNT ¿ INCLUDED ACCESSORY ROTATES 360° WHILE STAYING CENTERED ON THE PLUMB POINT INCLUDES A CEILING GRID CLIP ¿ MAGNETIZES TO THE RM 1 FOR USE IN CEILING-GRID APPLICATIONS MANUAL MODE ¿ LOCKS LINES FOR USE AT ANY ANGLE BUILT-IN VISIMAX¿ TECHNOLOGY ¿ MONITORS POWER CONSUMPTION TO MAXIMIZE LINE VISIBILITY AND EXTEND BATTERY LIFE INCLUDES:
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (DW-3/8D5/8)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/32 (C01516)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EM50036)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-28 NF (8123)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH GRN Laser Meas (GLM165-25G)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- CRAFTSMAN Laser Distance Measurer, 65ft (CMHT77638)
- Bosch Distance Meters