Shop All Forstner Drill Bits
Bosch
Forstner Bit, Alloy Steel, 4in. L
Mfr # FB014
Zoro # G9480274
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 in
- Number of Pieces 1
- Drill Bit Size 7/8 in
- Material Chrome Steel Alloy
Product Information
- Brand Bosch
- MFR # FB014
- Zoro # G9480274
- UPC # 000346179767
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 4 in |
Shank Size | 3/8 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 7/8 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Material | Chrome Steel Alloy |
For Use With | Portable and Stationary Drills |
Item | Forstner Drill Bit |
Drill Bit Material | Carbon Steel |
Drill Style | Forstner |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Wood |
Decimal Equivalent | 0.875 |
For Tool Type | Rotary Drills, Stationary Machines |
Finish - Machining | Bright (Uncoated) |
Series | FB |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Center Guide Point | Yes |
Description
Forstner Drill Bit, High Speed Steel, 7/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 7/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap (T/AB5X.8)
- COMMSCOPE Replacement for Commscope Mcpt-78 (MCPT-78 COMMSCOPE)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 (10D766)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 1/4In (FB004)
- BOSCH Forstner Bit, 1-1/8In (FB018)
- BOSCH Forstner Bit, 1-5/8In (FB026)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- BOSCH Forstner Bit, 3/4In (FB012)
- DRILL AMERICA 1-5/8" Forstner Drill Bit (DMS70-0120)
- Bosch Forstner Drill Bits