Shop All Forstner Drill Bits
Bosch
Forstner Bit, 3/4In
Mfr # FB012
Zoro # G3251081
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 in
- Drill Style Forstner
- Material Chrome Steel Alloy
- Drill Bit Size 3/4 in
Product Information
- Brand Bosch
- MFR # FB012
- Zoro # G3251081
- UPC # 346179750
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 4 in |
Shank Size | 3/8 in |
Drill Bit Size | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Forstner Drill Bit |
Drill Style | Forstner |
Material | Chrome Steel Alloy |
Series | FB |
Center Guide Point | Yes |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills, Stationary Machines |
Decimal Equivalent | 0.75 |
Shank Type - Machining | Straight |
Primary Material Application | Wood |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Forstner Drill Bit, High Speed Steel, 3/4 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 3/4 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- OSG Spiral Point Tap, Plug, 3 (1111505505)
- MILWAUKEE TOOL Rotor (ML16-01-2405)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- BOSCH Forstner Bit, 1-5/8In (FB026)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, 1/4In (FB004)
- BOSCH Forstner Bit, Alloy Steel, 4in. L (FB014)
- BOSCH Forstner Bit, 3/8In (FB006)
- BOSCH Forstner Bit, 1-1/8In (FB018)
- IRWIN Wood Drilling Bit, Forstner, 1-1/4" dia. (1966932)
- Bosch Forstner Drill Bits