Shop All Forstner Drill Bits
Bosch
Forstner Bit, 1In
Mfr # FB016
Zoro # G0772278
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 in
- Material Chrome Steel Alloy
- Drill Style Forstner
- Drill Bit Size 1 in
Product Information
- Brand Bosch
- MFR # FB016
- Zoro # G0772278
- UPC # 346179781
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 4 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Forstner Drill Bit |
Material | Chrome Steel Alloy |
Drill Style | Forstner |
Center Guide Point | Yes |
Material - Machining | High Speed Steel |
Primary Material Application | Wood |
For Tool Type | Rotary Drills, Stationary Machines |
Shank Type - Machining | Straight |
Series | FB |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.0833 |
Description
Forstner Drill Bit, High Speed Steel, 1 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 1 1/4 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DEWALT Circular Saw (DCS512B)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in Size (49-66-7024)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Sledge, 8, w/Orange (K-BO30-8)
- BOSCH Forstner Bit, 1-1/8In (FB018)
- BOSCH Forstner Bit, 3/8In (FB006)
- BOSCH Forstner Bit, 3/4In (FB012)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, 1/4In (FB004)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- FREUD Forstner Bit, 5/16" dia. (PB-0015)
- Bosch Drill Bits