Shop All Forstner Drill Bits
Bosch
Forstner Bit, 1-5/8In
Mfr # FB026
Zoro # G0772320
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 in
- Material Chrome Steel Alloy
- Drill Style Forstner
- Drill Bit Size 1 5/8 in
Product Information
- Brand Bosch
- MFR # FB026
- Zoro # G0772320
- UPC # 346179873
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-5/8" |
Overall Length | 4 in |
Shank Size | 1-5/8" |
Drill Bit Size | 1 5/8 in |
Shank Diameter | 1 5/8 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Chrome Steel Alloy |
Item | Forstner Drill Bit |
Drill Style | Forstner |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Center Guide Point | Yes |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills, Stationary Machines |
Decimal Equivalent | 1.625 |
Series | FB |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Forstner Drill Bit, High Speed Steel, 1 5/8 in Drill Bit Size, Straight, Overall Length 4 in, Shank Diameter 1 5/8 in, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013MHT)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- DISSTON Disston GJ12BL Remgrit 3 In. Remgrit Carbide Grit Jig Saw Blade With T-Shank (GJ12BL)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 9'W, Black (800490BK)
- BOSCH Forstner Bit, 1-1/8In (FB018)
- BOSCH Forstner Bit, 1In (FB016)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- BOSCH Forstner Bit, 3/4In (FB012)
- BOSCH Forstner Bit, 1/2In (FB008)
- BOSCH Forstner Bit, Alloy Steel, 4in. L (FB014)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/8 in. (37824)
- Bosch Forstner Drill Bits