Shop All Rotary Tool Accessories
Bosch
Flush Cut Blade
Mfr # MM480
Zoro # G7557934
product price: $12.90
/ea
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood Cutting
- For Use With Mfr. No. MM20, MM40
- Material High Carbon steel
- Size 1-5/8 in
Product Information
- Brand Bosch
- MFR # MM480
- Zoro # G7557934
- UPC # 080596032746
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Size | 1-5/8 in |
Overall Length | 3 7/8 in |
Blade Width | 1 1/4 in |
Blade Length | 3 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Wood Cutting |
For Use With | Mfr. No. MM20, MM40 |
Material | High Carbon steel |
Number of Pieces | 1 |
Cutting Edge Style | Toothed Edge |
Materials Cut | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | Multi-Max MM20 and MM40 tools |
Edge Material | High Carbon Steel |
Maximum Oscillations per Minute | 21,000 |
Primary Material Application | Wood |
Connection Style | Universal Open-Back |
Cut Style | Flush Cut |
Blade Material | Steel |
Blade Shape | Straight |
Blade Type | Flush Cut |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 7/8 in, Overall Length 3 7/8 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Multi-Max MM20 and MM40 tools, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- JACOBS DRILL SLV MT (30430DN)
- RIDGID Vise, Jaw, Vise 21A (44858)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- BOSCH Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories (4000-4/34)
- BOSCH Sandpaper Kit, 6 Pc (MM70W)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- BOSCH Dremel® 511E Abrasive Buff for Dremel® Rotary Tools (511E)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- BOSCH Dremel® 4300-5/40 4200-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories (4300-5/40)
- DREMEL Cutting Wheel, Aluminum Oxide, 3-1/2 in. (US700)
- Bosch Rotary Tool Accessories