Shop All Masonry Drill Bits
Bosch
Fast Spiral 3/4In x 4In x 6In
Mfr # BM2019
Zoro # G3664930
product price: $10.95
/ea
Sold in multiples of 5 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 3/4 in
- Shank Size 3/8 in
- Drilling Length 4 in
Product Information
- Brand Bosch
- MFR # BM2019
- Zoro # G3664930
- UPC # 346436372
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Cordless Or Corded Drill |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Cutter Heads | 2 |
Percussion Rated | Yes |
Number of Pieces | 1 |
Application | For Drilling Brick, Cinder Block, Tile |
Decimal Equivalent | 0.75 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Primary Material Application | Brick, Cinder Block |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
Description
Round Hammer Drill, Straight, 3/4 in, Carbide Head, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 53 Piece Metric Tap and Hexagon Die Set (26394)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- DYNAMIC Tools 1" Adapter Drive 3/4" Female X 1" Male, Black Impact (D025824)
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight (RCSS2172)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- RICHELIEU HARDWARE 13-inch (330 mm) Rotary Masonry Drill Bit with Reduced Shank (264841)
- Bosch Masonry Drill Bits