Shop All Masonry Drill Bits
Bosch
Fast Spiral 1/8In x2In 3In
Mfr # BM2001
Zoro # G3664827
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 1/8 in
- Shank Size 1/8 in
- Drilling Length 1/4 in
Product Information
- Brand Bosch
- MFR # BM2001
- Zoro # G3664827
- UPC # 346436280
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Size | 1/8 in |
Drilling Length | 1/4 in |
Overall Length | 3 in |
Shank Diameter | 1/8 in |
Maximum Drilling Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Impact Rated | No |
For Use With | Hammer Drill |
Application | For Drilling Brick, Cinder Block, Tile |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Pieces | 1 |
Cutter Heads | 2 |
Number of Cutter Heads | 2 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
Primary Material Application | Brick, Cinder Block |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.125 |
Material - Machining | Carbide Head |
Description
Round Hammer Drill, Straight, 1/8 in, Carbide Head, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- STARRETT Micrometer Holster Leather (914)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- DIABLO Diablo D0756N Circular Saw Blade, 7-1/4 in Dia, Carbide Cutting Edge, 5/8 in Arbor (D0756N)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- BOSCH Rebar Cutter Masonry Drill Bit 3/8" x 12"L, Straight (RCSS2064)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 12"L, Straight (RCSS2124)
- BOSCH Fast Spiral 5/32In x 2In x 3In (BM2002)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/4" x 12"L, Straight (RCSS2172)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- Bosch Masonry Drill Bits