Shop All Masonry Drill Bits
Bosch
Fast Spiral 1/4In x 2In x 4In
Mfr # BM2005
Zoro # G3664860
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Drill Bit Size 1/4 in
- Shank Size 1/4 in
- Drilling Length 1/4 in
Product Information
- Brand Bosch
- MFR # BM2005
- Zoro # G3664860
- UPC # 346436273
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 1/4 in |
Drilling Length | 1/4 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide Head, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-11' 6)
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- WIHA Screwdriver #1 Round (31110)
- PELICAN Yellow Protective Case, 20.6"L x 17.2"W x 8.4"D (1550-001-240)
- BOSCH Fast Spiral 1/4In x 4In x 6In (BM2006)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/2" x 12"L, Straight (RCSS2176)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- BOSCH Fast Spiral 7/32In x 2In x 4In (BM2004)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- Bosch Masonry Drill Bits