Shop All Rotary Hammer Accessories
This Product is Discontinued
Bosch
Extension SDS Plus, 17 In (Discontinued)
Mfr # T3927SC
Zoro # G4302277
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With Core Bits 1-1/2 in or Larger
- Shank Size (In.) 9.92
- Impact Rated No
Product Information
- Brand Bosch
- MFR # T3927SC
- Zoro # G4302277
- UPC # 000346430127
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 9.92 |
Shank Length (In.) | 2 1/4 in |
Length (In.) | 17 in |
Overall Length (In.) | 17 in |
Overall Length | 17 in |
Shank Diameter | 9 23/25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Shank Type | SDS Plus |
For Use With | Core Bits 1-1/2 in or Larger |
Impact Rated | No |
Core Bit Cutter Material | Steel |
Shank Type - Machining | SDS Plus |
Sub Brand | Speedcore |
Description
Two Piece Core Bit Shank, SDS Plus, 17 in Overall Length, Speedcore, Shank Diameter 9 23/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.