Shop All Rotary Hammer Accessories
Bosch
Extension SDS Plus, 13 In
Mfr # T3926SC
Zoro # G3902622
original price:
$35.59
6% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With Core Bits
- Shank Size (In.) 9.92
- Length (In.) 13 in
Product Information
- Brand Bosch
- MFR # T3926SC
- Zoro # G3902622
- UPC # 000346430110
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 9.92 |
Length (In.) | 13 in |
Shank Length (In.) | 2 1/4 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Shank Diameter | 9 23/25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Shank Type | SDS Plus |
For Use With | Core Bits |
Impact Rated | No |
Sub Brand | Speedcore |
Shank Type - Machining | SDS Plus |
Core Bit Cutter Material | Steel |
Description
Two Piece Core Bit Shank, SDS Plus, 13 in Overall Length, Speedcore, Shank Diameter 9 23/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- BOSCH Drill/Tap Set, 11pc (BDT11S)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- BOSCH 1-5/8" Spline Combination Hammer (11265EVS)
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- Bosch Rotary and Demolition Hammers