Shop All Oil Filters
Bosch
Engine Oil Filter, 72270WS
Mfr # 72270WS
Zoro # G6683109
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Micron Rating 30
- Type Cartridge
- Height 4.06 in
- Filter Media Material Cellulose paper
Product Information
- Brand Bosch
- MFR # 72270WS
- Zoro # G6683109
- UPC # 28851711173
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 4.06 in |
Bottom Inside Diameter | 0.79 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 30 |
Type | Cartridge |
Filter Media Material | Cellulose paper |
Burst Pressure | 200 psi |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- AFTERMARKET Transmission Pump Fits JCB 20900400 20915900 1550B 1600B 1700B 214 216 217 3C (20-900400)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN 1500/2500 SMOKE BUGSHIELD - BUGFLECTOR II (25123)
- BOSCH Oil Filter, 3547 (3547)
- BOSCH Engine Oil Filter, 3510 (3510)
- BOSCH Oil Filter, 3481 (3481)
- BOSCH Oil Filter, 3972 (3972)
- BOSCH Engine Oil Filter, 3323 (3323)
- BOSCH Oil Filter, 72237Ws (72237WS)
- WIX FILTERS Lube Filter, 51796 (51796)
- Bosch Oil Filters