Shop All Oil Filters
Bosch
Engine Oil Filter, 72215WS
Mfr # 72215WS
Zoro # G6186124
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Micron Rating 30
- Height 3.50 in
- Type Cartridge
- Burst Pressure 200 psi
Product Information
- Brand Bosch
- MFR # 72215WS
- Zoro # G6186124
- UPC # 28851710749
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 3.50 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 30 |
Type | Cartridge |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal (4A1.24.R110CE)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- DENSO Cabin Air Filter, 453-4058 (453-4058)
- VELVAC 7-Way Iso Socket (593106)
- BOSCH Oil Filter, 3481 (3481)
- BOSCH Engine Oil Filter, 3410 (3410)
- BOSCH Engine Oil Filter, 72230WS (72230WS)
- BOSCH Engine Oil Filter, 3323 (3323)
- BOSCH Oil Filter, 3500 (3500)
- BOSCH Oil Filter, 3547 (3547)
- WIX FILTERS Lube Filter, 51675 (51675)
- Bosch Oil Filters