Shop All EV Charging Stations & Accessories
Bosch
Electric Vehicle Charging Station, Gray
Mfr # EL-50650-GNT-B
Zoro # G5894178
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,090.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charging Station Level Level 2
- Number of Connectors 1
- For Use With Battery Type Lithium
- Voltage 240V AC
Product Information
- Brand Bosch
- MFR # EL-50650-GNT-B
- Zoro # G5894178
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 23 ft |
Depth | 7.2 in |
Height | 58 in |
Width | 7 1/5 in |
Cord Length | 23 ft |
Description
Electric Vehicle Charging Station, Mount Type Bollard, For Use With Battery Type Lithium, Number of Charging Ports 1, Input Voltage 240V AC, Input Current 30 A, Cord Length 23 ft, Weight 125 lb, Charging Station Level Level 2, Automatic/Manual Automatic, Charge Type Manual On/Off, Charger Function Charging, Charger Style Mounted, Depth 7.2 in, Enclosure NEMA Rating NEMA 4X, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F28C (F28C)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- REESE Hitch Comfort Grip Clip, Includes 3 Pins (7021300)
- SOUTH & WIN 2.5 Gallon Diesel Exhaust Fluid (SO572449)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- SCHUMACHER ELECTRIC Schumacher SC1455 16 Amp EV Charger (SCH-SC1455)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- HUBBELL WIRING DEVICE-KELLEMS EV Charge Station, 20 ft. Hard Wire (HBLEV30BHW)
- Bosch Automotive Battery Equipment