Shop All Dust Collector Accessories
Bosch
Dust Extractor Bags, Paper, PK5
Mfr # VB090
Zoro # G9469056
product price: $19.00
/pk 5, $3.80/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Paper
- Includes (5) Replacement Dust Extractor Bags
- For Use With Mfr. No. VAC090A and VAC090S
- Fits Vacuum Brand Bosch
Product Information
- Brand Bosch
- MFR # VB090
- Zoro # G9469056
- UPC # 000346460384
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Length | 1 1/2 in |
Height | 18 1/2 in |
Width/Diameter | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Type | Paper |
Includes | (5) Replacement Dust Extractor Bags |
For Use With | Mfr. No. VAC090A and VAC090S |
Fits Vacuum Brand | Bosch |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Reusability | Reusable |
Fits Vacuum Models | VAC090A, VAC090AH, VAC090S |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 18 1/2 in, Length 1 1/2 in, Width/Diameter 7 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- BOSCH Hose Adaptor, Power Tool (VX120)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- Bosch Dust Collectors & Accessories