Shop All Dust Collector Accessories
Bosch
Dust Extraction Hood, Plunge Base
Mfr # PR012
Zoro # G9486897
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Plunge Base
- Includes (2) Thumbscrews, Dust Extraction Hood, VAC002 Vacuum Hose Adapter
- For Use With Bosch PR011 Palm Router Plunge, 1-1/4 in or 1-1/2 in Bosch Vacuum Cleaner Hoses
- Product Type Dust Nozzle
Product Information
- Brand Bosch
- MFR # PR012
- Zoro # G9486897
- UPC # 000346449600
- Country of Origin Mexico
- Category Dust Collector Accessories
Dimensions
Overall Width | 8 1/4 in |
Compatible Hose Size | 1 1/4 in, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Nozzle |
Type | Plunge Base |
Includes | (2) Thumbscrews, Dust Extraction Hood, VAC002 Vacuum Hose Adapter |
For Use With | Bosch PR011 Palm Router Plunge, 1-1/4 in or 1-1/2 in Bosch Vacuum Cleaner Hoses |
Product Type | Dust Nozzle |
Number of Pieces | 2 |
Compatible Manufacturer Model Number | VAC005, VAC008, VAC025 |
Description
Dust Nozzle, Product Type Dust Nozzle, Compatible Manufacturer Model Number VAC005, VAC008, VAC025, Number of Pieces 2, Wrench Size Not Applicable, Includes (2) Thumbscrews, Dust Extraction Hood, VAC002 Vacuum Hose Adapter, Compatible Grainger Model Number 21TN83, 21TN84, 21TN87, Compatible Hose Size 1 1/4 in, 1 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- KLEIN TOOLS High-Leverage Compact Cable Cutter (63215)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- SUPER TOOL Reduced Shank Counterbore, 1" D (52232)
- BOSCH Dust Extractor Bags, Paper, PK5 (VB090)
- BOSCH Dust Extractor Filter, For Mfr. VF090AF (VF130H)
- BOSCH Hose Adaptor, Power Tool (VX120)
- BOSCH Dust Extractor Extension Tube, Chrome (VX110)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- Bosch Dust Collectors & Accessories