Shop All Angle Grinders & Accessories
Bosch
Dust Collector Guard, 5in.dia.
Mfr # GA50DC
Zoro # G2003535
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Footplate
- Number of Pieces 1
- For Use With Bosch Grinders
- Features Durable
Product Information
- Brand Bosch
- MFR # GA50DC
- Zoro # G2003535
- UPC # 000346465631
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Dimensions
For Wheel Dia. | 4 1/2 in, 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Collection Attachment |
Includes | Footplate |
Number of Pieces | 1 |
For Use With | Bosch Grinders |
Features | Durable |
Application | Cutting |
Description
Grinder Dust Collection Attachment, For Use With Bosch Grinders, Number of Pieces 1, Application Cutting, Features Durable, Includes Footplate, For Wheel Dia. 4 1/2 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .934 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482466)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BOSCH Corded Angle Grinder, 6 ft L Cord (GWS10-450PD)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Corded Angle Grinder, 9" Wheel, 6,500 RPM (1994-6)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb (GWX13-50VSP)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- MILWAUKEE TOOL 7.0 AMP 4-1/2" Small Angle Grinder (6130-33)
- Bosch Grinders & Accessories