Shop All Closed Circuit TV Cameras
Bosch
Dummy Security Camera, Indoor/Outdoor
Mfr # NIN-DMY
Zoro # G2028041
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Video Surveillance
- Camera Design Dome
- Lens Sold Separate
- Type Vandal Resistant
Product Information
- Brand Bosch
- MFR # NIN-DMY
- Zoro # G2028041
- UPC # 800549737029
- Country of Origin Portugal
- Category Closed Circuit TV Cameras
Dimensions
Height (In.) | 4 57/64 in |
Width (In.) | 6 15/64 in |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Video Surveillance |
Item | Dummy Security Camera |
Camera Design | Dome |
Lens | Sold Separate |
Type | Vandal Resistant |
Mount | Surface |
Display | Color |
Digital Video Camera Image Sensor | 1/3 CMOS |
Camera Body Color | White |
Power Supply | Not Included |
Illumination | No |
Day/Night Capable | Day/Night |
Exposure Conditions | Indoor, Outdoor |
Includes Power Supply | No |
Body Color | White |
Resistance Properties | Impact Resistant |
Indoor/Outdoor Usage | Indoor, Outdoor |
Housing Material | Aluminum |
Description
Dummy Security Camera, Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Body Color White, Housing Material Aluminum, Includes Power Supply No, Mounting Location Surface, Overall Diameter 6 1/4 in, Overall Height 4 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Resistance Properties Impact Resistant, Standards IK10, IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.1 Gen 1 Cable, Type C/A, M/F, 6" (U428-06N-F)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Power Patrol SLA1165 (ML55-12INT310)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- GENERAL TOOLS RECORDING VIDEO SCOPE W/8MM DIA WET/DRY (GNDCS660A)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES H.265 IP 2MP IR Bullet Camera, 2.8mm Lens, with Junction Box (O2VLB7)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- Bosch Closed Circuit TV Systems & Accessories